LED Recessed Retrofit Kit, 4", 7.5W, 2700K, 550 Lumen, 120V

Item #: 997053

Cat #: ASD-DL01D4-7.5W-27

UPC: 859961005346

Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Retrofit Kit, 4 Inch, 7.5 Watt, 2700K 550 Lumen, 120 Volt, Dimmable, Suitable For Dry and Damp Locations

Overview

LED Recessed Retrofit Kit, 4 Inch, 7.5 Watt, 2700K 550 Lumen, 120 Volt, Dimmable, Suitable For Dry and Damp Locations
Also known as: 859961005346, ASD-DL01D4-7.5W-27

Specifications

Lumens: 550
Color Temperature: 2700 (Warm White)
Wattage: 7.500
Light Technology: LED
Dimmable: Yes
Lumens: 550
Wattage: 7.500
Dimmable: Yes
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)