Phone/Cable Wallplate, 1-Gang, .406" Hole, Brown Thermoset

Item #: 9969

Cat #: 85018

UPC: 078477436653

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Standard, Strap Mount, Material: Theromset - Color/Finish: Brown.

Overview

1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Standard, Strap Mount, Material: Theromset - Color/Finish: Brown.
1-Gang .406 Inch Hole Device Telephone/Cable Wallplate, Standard Size, Thermoset, Strap Mount, Brown
Also known as: 078477436653, 85018

Specifications

Color: Brown
Type: Cable, Telephone, Standard
Size: Standard
Material: Plastic
Gangs: 1
Color: Brown
Size: Standard
Gangs: 1
Type: Cable, Telephone, Standard
Material: Plastic

Customer Reviews

No reviews for this product
(0)