Wall Pack, LED, 8-LED, 75W, 120-277V, Bronze, Photocontrol

Item #: 996882
Cat #: WALPAK1N/075UNV750/NC/BZ/P
UPC: 046135742217
Sign In or Register to view pricing and more.
Documents & Guides
LEDVANCE Series Wall Pack, LED, 8-LED, 75 Watt, 120-277 Volt, Lumens: 8600, Color Temperature: 5000K, with Photocontrol, Length: 13.4 inch, Color: Bronze, Notes: non-cutoff distribution Sylvania Part # 74221

Overview

LEDVANCE Series Wall Pack, LED, 8-LED, 75 Watt, 120-277 Volt, Lumens: 8600, Color Temperature: 5000K, with Photocontrol, Length: 13.4 inch, Color: Bronze, Notes: non-cutoff distribution Sylvania Part # 74221
Also known as: 046135742217, WALPAK1N/075UNV750/NC/BZ/P

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 75
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 75
Light Technology: LED

Customer Reviews

No reviews for this product
(0)