4' 15W T8 LED Lamp, 35K

Item #: 996781

Cat #: LED15T8/L48/DIM/835/SUB/G6

UPC: 046135752872

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SYL LED15T8/L48/DIM/835/SUB/G6 75287 4FT SUBSTITUBE LED T8 DIMMABLE FROSTED GLASS 15.5W 82CRI 2100 LUMEN 3500K 50000 LIFE

Overview

SYL LED15T8/L48/DIM/835/SUB/G6 75287 4FT SUBSTITUBE LED T8 DIMMABLE FROSTED GLASS 15.5W 82CRI 2100 LUMEN 3500K 50000 LIFE
Also known as: 046135752872, LED15T8/L48/DIM/835/SUB/G6

Specifications

Family / Style: SubstiTUBE
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Lumens: 2100
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Lumens: 2100
Dimmable: Yes
Type: Ballast Compatible (Type A)
Color Temperature: 3000 (Warm White)
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)