3in Magnetic Bit Tip Holder

Item #: 996626

Cat #: DW2045

UPC: 028874020450

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Material: Steel, Features: Shock-resistant Tool Steel For Maximum Durability; Extra-strength Magnet For Superior Bit Retention

Overview

Material: Steel, Features: Shock-resistant Tool Steel For Maximum Durability; Extra-strength Magnet For Superior Bit Retention
The DEWALT® 3-in magnetic bit tip holder is strong enough to let you focus on the job instead of worrying about the performance of your tools. This bit tip holder was extensively tested on real world jobsites to ensure that its extra-strength magnet provides superior bit retention. With its hardened core and shock-resistant tool steel, the holder will never let you down by breaking at a crucial moment. The 3-in magnetic bit tip holder fits all 1-in screwdriver bit tips, so you can depend on this versatile tool no matter what the job.
Also known as: 028874020450, DW2045

Specifications

Type: Bit Holder
Length: 3 in
Type: Bit Holder
Length: 3 in

Customer Reviews

No reviews for this product
(0)