RAB WPLED2T150NFXW LPACK FLAT

Item #: 996614

Cat #: WPLED2T150NFXW

UPC: 019813931418

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
RAB WPLED2T150NFXW LPACK FLAT WALLMOUNT 150W LED TYPE II NEUTRAL WHITE

Overview

RAB WPLED2T150NFXW LPACK FLAT WALLMOUNT 150W LED TYPE II NEUTRAL WHITE
Also known as: 019813931418, WPLED2T150NFXW

Specifications

Color Rendering Index (CRI): 71
Color Temperature: 4000 (Cool White)
Wattage: 150
Color: White
Color Rendering Index (CRI): 71
Wattage: 150
Color Temperature: 4000 (Cool White)
Color: White

Customer Reviews

No reviews for this product
(0)