LED Tape Light Kit, 3000K
Item #: 996538
Cat #: HTL-WW
UPC: 714176004136
Documents & Guides
High Output IP54 LED Trulux 16.4ft Kit: 24V DC; 4.6W/ft; 285-310Lm/ft; CRI: 94+; Cuttable every 3.94"; 22ft max run; 0.65" LED spacing; cULus. Listed for dry/damp location; Includes: Attached 3ft lead wires, (3) TL-CONKIT, and (3) connector blocks.
Sign In or Register to view pricing and more.
No associated products found.
Overview
High Output IP54 LED Trulux 16.4ft Kit: 24V DC; 4.6W/ft; 285-310Lm/ft; CRI: 94+; Cuttable every 3.94"; 22ft max run; 0.65" LED spacing; cULus. Listed for dry/damp location; Includes: Attached 3ft lead wires, (3) TL-CONKIT, and (3) connector blocks.
Jacketed FlexForm Tape Light with high output 5050 LEDs, two color temperatures and two LED spacings combines performance with versatility for indoor and outdoor use.
Also known as: 714176004136, HTL-WW
Specifications
Color Temperature: | 3000 (Warm White) |
Volts DC: | 24 |
IP/NEMA Rating: | IP54 |
Length: | 16.4 ft |
Wattage: | 4.600 |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
IP/NEMA Rating: | IP54 |
Wattage: | 4.600 |
Volts DC: | 24 |
Length: | 16.4 ft |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)