This product may not be available in all locations.
Limit Switch, Side Rotary, Clockwise Action, 10A, 600VAC, 1PDT
Item #:
99653
Cat #:
9007C54N2
UPC:
78590155764
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Side Rotary, Clockwise Action, 10 Amp, 600 Volt AC, 1-Pole Double Throw, No Lever
Overview
Limit Switch, Side Rotary, Clockwise Action, 10 Amp, 600 Volt AC, 1-Pole Double Throw, No Lever
Also known as: 78590155764, 9007C54N2
Specifications
Type: | Side Rotary, Limit Switch |
Poles: | 2 |
Amps: | 10 |
Volts DC: | 600 |
IP/NEMA Rating: | NEMA 1, NEMA 13, NEMA 4 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Type: | Side Rotary, Limit Switch |
Amps: | 10 |
IP/NEMA Rating: | NEMA 1, NEMA 13, NEMA 4 |
Standards: | California Proposition 65 |
Poles: | 2 |
Volts DC: | 600 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)