6W G25 LED Lamp, 30K

Item #: 996467

Cat #: S9201

UPC: 045923092015

Sign In or Register to view pricing and more.
Documents & Guides
6 Watt; G25 Globe LED; 3000K; Medium Base; 120 Volt

Overview

6 Watt; G25 Globe LED; 3000K; Medium Base; 120 Volt
Also known as: 045923092015, S9201

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: G25 (Globe)
Lumens: 450
Wattage: 6
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Shape: G25 (Globe)
Wattage: 6
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Lumens: 450
Light Technology: LED

Customer Reviews

No reviews for this product
(0)