Sensor, Photoelectric, Standard Diffuse, RightSight

Item #: 996405

Cat #: 42EF-D2MNAK-A2

UPC: 887172568305

Sign In or Register to view pricing and more.
Sensor, Standard Diffuse, RightSight, 10.8 - 30 Volt DC, 500 mm Sensing Distance, Light/Dark Operate, 2 meter, 300 Volt Cable

Overview

Sensor, Standard Diffuse, RightSight, 10.8 - 30 Volt DC, 500 mm Sensing Distance, Light/Dark Operate, 2 meter, 300 Volt Cable
Also known as: 887172568305, 42EF-D2MNAK-A2

Specifications

Length: 2 m
Size: 18 mm
Type: Standard Diffuse, Sensor, Photoelectric
Volts DC Range: 10.800 - 30
Length: 2 m
Type: Standard Diffuse, Sensor, Photoelectric
Size: 18 mm
Volts DC Range: 10.800 - 30

Customer Reviews

No reviews for this product
(0)