Wall Mount Enclosure, NEMA 4/12, Hinge Cover, 36 x 36 x 12"

Item #: 996379

Cat #: 5412-ES363612NOIP

UPC: 717678187499

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, NEMA 4/12, Hinge Cover, 36 x 36 x 12 Inch, Steel/Gray Finish, Water, Oil, and Dust Tight

Overview

Wall Mount Enclosure, NEMA 4/12, Hinge Cover, 36 x 36 x 12 Inch, Steel/Gray Finish, Water, Oil, and Dust Tight
Also known as: 717678187499, 5412-ES363612NOIP

Specifications

Size: 36 x 36 x 12 in
Width: 36 in
Material: Steel
Depth: 12 in
Mounting: Wall
Height: 36 in
IP/NEMA Rating: NEMA 12, NEMA 4
Size: 36 x 36 x 12 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 12, NEMA 4
Width: 36 in
Depth: 12 in
Height: 36 in

Customer Reviews

No reviews for this product
(0)