22mm Selector Switch, Key Operated, M22

Item #: 996288

Cat #: M22M-WS3

UPC: 786685862989

Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Metallic, Selector Switch Operator, M22 Series, Metal Bezel, Key Type, Non-illuminated, 3 Position, 40 Degree Throw, Operating Mode: Momentary, Maintained, Momentary. Center Position Key Removal. NEMA 4X, 13.

Overview

22.5 mm, Metallic, Selector Switch Operator, M22 Series, Metal Bezel, Key Type, Non-illuminated, 3 Position, 40 Degree Throw, Operating Mode: Momentary, Maintained, Momentary. Center Position Key Removal. NEMA 4X, 13.
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 786685862989, M22M-WS3

Specifications

Family / Style: M22
Type: Non-Illuminated, Key Type, Maintained, Momentary, 3 Position
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Color: Black
Type: Non-Illuminated, Key Type, Maintained, Momentary, 3 Position
IP/NEMA Rating: NEMA 4X, NEMA 13

Customer Reviews

No reviews for this product
(0)