Programming Port, Cat 5e Ethernet, GFCI, 15A, 120VAC, Type 4-IP65

Item #: 99624

Cat #: P-R2-M3RF0

UPC: 842864101628

Sign In or Register to view pricing and more.
Programming Port, Cat 5e Ethernet, GFCI, 15 Amp, 120 Volt AC, Type 4-IP65, Size M

Overview

Programming Port, Cat 5e Ethernet, GFCI, 15 Amp, 120 Volt AC, Type 4-IP65, Size M
GracePorts® are communication ports that allow workers to access control panels easily through closed doors, which eliminates the risk of contamination to the panel. Thru-door access enhances compliance to NFPA 70E / CSA Z462 as well as global electrical safety standards. Our ability to fully customize your GracePort® to meet your precise needs means never having to compromise safety.
Also known as: 842864101628, P-R2-M3RF0

Specifications

Mounting: Panel
IP/NEMA Rating: IP65, NEMA 4
Size: Medium
Connector Type: CAT 5E
Mounting: Panel
Size: Medium
IP/NEMA Rating: IP65, NEMA 4
Connector Type: CAT 5E

Customer Reviews

No reviews for this product
(0)