LED Edge Lit Flat Panel, 2x2, 22W, 3500K, 2420L, 100-277VAC
Item #: 996215
Cat #: ASD-ELP22D2235HE
UPC: 859961005612
Documents & Guides
LED Edge Lit High Efficiency Flat Panel, 2 x 2, 22 Watt, 3500K, 2420 Lumen , 100-277 Volt AC, Standard 0-10 Volt Dimming
Sign In or Register to view pricing and more.
Overview
LED Edge Lit High Efficiency Flat Panel, 2 x 2, 22 Watt, 3500K, 2420 Lumen , 100-277 Volt AC, Standard 0-10 Volt Dimming
Also known as: 859961005612, ASD-ELP22D2235HE
Specifications
Width: | 24 in, 2 ft |
Length: | 24 in , 2 ft |
Wattage: | 22 |
Volts AC: | 100 - 277 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 2420 |
Width: | 24 in, 2 ft |
Wattage: | 22 |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Length: | 24 in , 2 ft |
Volts AC: | 100 - 277 |
Light Technology: | LED |
Lumens: | 2420 |
Customer Reviews
No reviews for this product
(0)