4' 15W T8 LED Lamp, 50K

Item #: 996181

Cat #: LED15T8/L48/DIM/850/SUB/G6

UPC: 046135752971

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SYL LED15T8/L48/DIM/850/SUB/G6 75297 4FT SUBSTITUBE LED T8 DIMMABLE FROSTED GLASS 15.5W 82CRI 2200LUMEN 5000K

Overview

SYL LED15T8/L48/DIM/850/SUB/G6 75297 4FT SUBSTITUBE LED T8 DIMMABLE FROSTED GLASS 15.5W 82CRI 2200LUMEN 5000K
Also known as: 046135752971, LED15T8/L48/DIM/850/SUB/G6

Specifications

Family / Style: SubstiTUBE
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 2200
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Material: Glass
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Lumens: 2200
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)