22mm Lamp Block, Red, LED, E22

Item #: 996147

Cat #: E22DL120R

UPC: 782113552293

Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm Non-Metallic Indicating Light Component, Operator, Red LED, Full Voltage Light Unit, 120V Includes a T3- 1/4(BA9) Bayonet Base Lamp.

Overview

22.5 mm Non-Metallic Indicating Light Component, Operator, Red LED, Full Voltage Light Unit, 120V Includes a T3- 1/4(BA9) Bayonet Base Lamp.
Light Unit for Illuminated Device Catalog#:E22DL120R E22 Pushbutton, 22.5 mm, Non-metallic Heavy-Duty, 120 Vac, LED, full voltage, Red lens, Bayonet base
Also known as: 782113552293, E22DL120R

Specifications

Volts AC Control: 120
Type: Lamp Block
Color: Red
Mounting: Front
Volts AC Control: 120
Color: Red
Type: Lamp Block
Mounting: Front

Customer Reviews

No reviews for this product
(0)