Operating Handle, Replacement, 30-100A, NEMA 1/3R/12, HD Switch

Item #: 99612

Cat #: 70-7813-2

UPC: 782113407753

Documents & Guides
Operating Handle , Used With 30 - 100 Amp, 2-, 3-, 4-, And 6-pole, 250/600v Fusible And Non-fusible Safety Switches
Sign In or Register to view pricing and more.

No associated products found.

Overview

Operating Handle , Used With 30 - 100 Amp, 2-, 3-, 4-, And 6-pole, 250/600v Fusible And Non-fusible Safety Switches
Eaton’s safety switches continue to be a preferred choice among electrical contractors and end users. A full line of general-duty, heavy-duty, double-throw and hazardous area devices is expanded with a series of innovative new products for a vast variety of applications. Focused heavily on safety, Eaton’s switching device product line brings state-of-the art designs that can even be customized to fit your unique needs.
Also known as: 782113407753, 70-7813-2

Specifications

Poles: 3, 2, 6, 4
Type: Operating Handle
Mounting: Device
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Amps Range: 30 - 100
Poles: 3, 2, 6, 4
Mounting: Device
Amps Range: 30 - 100
Type: Operating Handle
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12

Customer Reviews

No reviews for this product
(0)