3P 240V 10KIC 35

Item #: 995935

Cat #: THQB32035ST1

UPC: 783164492026

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
3P 240V 10KIC 35 AMP W 120VAC SHUNT

Overview

3P 240V 10KIC 35 AMP W 120VAC SHUNT
Also known as: 783164492026, THQB32035ST1

Specifications

Poles: 3
Amps: 35
Volts AC: 120, 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Amps: 35
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)