This product has been discontinued.
1-Light Outdoor Pendant, 100W, A19, 120V, Black Finish
Item #:
995611
Cat #:
6221401-12
UPC:
785652237140
Sign In or Register to view pricing and more.
Documents & Guides
One Light Outdoor Pendant, 100 Watt, A19, 120 Volt, Black Finish, Clear Seeded Glass, 36 Inch Chain Pre-Wired, Safety Listed for Damp Location
Overview
One Light Outdoor Pendant, 100 Watt, A19, 120 Volt, Black Finish, Clear Seeded Glass, 36 Inch Chain Pre-Wired, Safety Listed for Damp Location
Also known as: 785652237140, 6221401-12
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Color: | Black |
Diameter: | 8 3/8 in |
Material: | Aluminum |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Diameter: | 8 3/8 in |
Wattage: | 100 |
Color: | Black |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)