Insulated Electrical Gloves, 11", Class 0, Size 9

Item #: 995557

Cat #: IG0-11-9Y

UPC: 696812040848

Sign In or Register to view pricing and more.
Documents & Guides
Insulated Rubber Electrical Gloves, Class 0, Length: 11 Inch, Size: 9, Color: Yellow, Voltage Capacity: 1000 VAC, 1500 VDC

Overview

Insulated Rubber Electrical Gloves, Class 0, Length: 11 Inch, Size: 9, Color: Yellow, Voltage Capacity: 1000 VAC, 1500 VDC
Also known as: 696812040848, IG0-11-9Y

Specifications

Size: 9
Length: 11 in
Material: Rubber
Class: 0
Size: 9
Material: Rubber
Length: 11 in
Class: 0

Customer Reviews

No reviews for this product
(0)