OFL Size 1

Item #: 995339

Cat #: OFL1LEDP250KMVOLTTHKDDBXDM4

UPC: 889804467246

Sign In or Register to view pricing and more.
Documents & Guides

Overview

235M6T
Also known as: 889804467246, OFL1LEDP250KMVOLTTHKDDBXDM4

Specifications

Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Wattage: 45
Mounting: Knuckle
Light Technology: LED
Volts AC Range: 120 - 277
Color: Dark Bronze
Wattage: 45
Light Technology: LED
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)