This product has been discontinued.
7W A19 LED Lamp, 27K
Item #: 995335
Cat #: 7A19/LED/827-22/E26/DIM-120V
UPC: 046677458744
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 7W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs, Replaces 40W Incandescent
Overview
Dimmable LED Lamp, 7W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs, Replaces 40W Incandescent
Also known as: 046677458744, 7A19/LED/827-22/E26/DIM-120V
Specifications
Base: | Medium Screw (E26) |
Wattage: | 7 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Shape: | A19 (Arbitrary) |
Lumens: | 450 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Shape: | A19 (Arbitrary) |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Wattage: | 7 |
Color Rendering Index (CRI): | 80 |
Lumens: | 450 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)