POWERFLEX 70 AC DRIVE 70 A AT 25 HP 20A

Item #: 995128

Cat #: 20AB070G3AYNANC0

UPC: 820919443381

Sign In or Register to view pricing and more.
PowerFlex70 AC Drive, 240 (208) VAC, 3 PH, 70 Amps, 25 HP Normal Duty, 20 HP Heavy Duty,Wall / Machine Mount - IP54, NEMA Type 12, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC directive (89/336/EEC), No Communication Module, Enhanced Control , No Feedback

Overview

PowerFlex70 AC Drive, 240 (208) VAC, 3 PH, 70 Amps, 25 HP Normal Duty, 20 HP Heavy Duty,Wall / Machine Mount - IP54, NEMA Type 12, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC directive (89/336/EEC), No Communication Module, Enhanced Control , No Feedback
Also known as: 820919443381, 20AB070G3AYNANC0

Specifications

Type: AC Drive
Type: AC Drive

Customer Reviews

No reviews for this product
(0)