Allen-Bradley 1494 DC Enclosure, Type 12, 30x21x10

Item #: 99507

Cat #: A30AB2210LP

UPC: 783510326302

Sign In or Register to view pricing and more.
Documents & Guides
Allen-Bradley 1494 Cutout Disconnect Enclosure, Type 12, Material: Steel, Dimension: 30" x 21.38" x 10"

Overview

Allen-Bradley 1494 Cutout Disconnect Enclosure, Type 12, Material: Steel, Dimension: 30" x 21.38" x 10"
These enclosures house Allen-Bradley® Bulletin 1494F flange-mount disconnect switches and Bulletin 1494D flange-mount operators for circuit breakers.
Also known as: 783510326302, A30AB2210LP

Specifications

IP/NEMA Rating: IP65, NEMA 12
Material: Steel
IP/NEMA Rating: IP65, NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)