Wiring Trough, NEMA Type 12, Hinged Cover, 8" x 8" x 36", Gray

Item #: 9949

Cat #: F88T36HC

UPC: 783510167608

Documents & Guides
Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 8.00x8.00x36.00, Material/Finish: Steel/Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 8.00x8.00x36.00, Material/Finish: Steel/Gray.
This wiring trough meets basic functionality requirements for moist or dirty applications, with the added feature of a hinged, screw clamp cover for easy access.
Also known as: 783510167608, F88T36HC

Specifications

Color: Gray
Width: 8 in
Length: 36 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 12
Color: Gray
Length: 36 in
Height: 8 in
Width: 8 in
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)