5X20MM FUSE 250V 1/10A GGM

Item #: 99484

Cat #: GGM1/10

UPC: 782001768966

Sign In or Register to view pricing and more.
Documents & Guides
250V,Fast Acting Glass 5mm x 20mm 250 Volts 0.1 Amps GGM series.

Overview

250V,Fast Acting Glass 5mm x 20mm 250 Volts 0.1 Amps GGM series.
Also known as: 782001768966, GGM1/10

Specifications

Diameter: 5 mm
Amps: 1, 10
Length: 20 mm
Type: Glass, Fuse, Time Delay
Volts AC: 250
Interrupt Rating DC: 200 kA
Diameter: 5 mm
Length: 20 mm
Volts AC: 250
Amps: 1, 10
Type: Glass, Fuse, Time Delay
Interrupt Rating DC: 200 kA

Customer Reviews

No reviews for this product
(0)