350A, 32VDC, Auto Fuses MEGA Bolt-On Box

Item #: 994773

Cat #: MEG400

UPC: 079458185546

Documents & Guides
350A, 32 VDC, Automotive Fuses MEGA Bolt-On Box
Sign In or Register to view pricing and more.

Overview

350A, 32 VDC, Automotive Fuses MEGA Bolt-On Box
The MEGA® Fuse is designed for high current circuit protection up to 250 amperes with Diffusion Pill Technology the MEGA® Fuse also provides time delay characteristics. Designed and patented by Littelfuse, the MEGA® Fuse is ideal for battery and alternator protection application and other heavy gauge cables requiring ultra-high current protection.
Also known as: 079458185546, MEG400

Specifications

Type: Automotive, Fuse
Standards: California Proposition 65
Type: Automotive, Fuse
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)