FULL SUBPANEL 2000 X 800mm

Item #: 994729

Cat #: P2P208

UPC: 783510324438

Documents & Guides
ProLine G2 Full Mounting Subpanel 2000 x 800mm (75.1 x 28.7 Inches)
Sign In or Register to view pricing and more.

No associated products found.

Overview

ProLine G2 Full Mounting Subpanel 2000 x 800mm (75.1 x 28.7 Inches)
Also known as: 783510324438, P2P208

Specifications

Width: 29 in
Height: 75 in
Material: Steel
Width: 29 in
Material: Steel
Height: 75 in

Customer Reviews

No reviews for this product
(0)