Hoffman Proline G2 P40 Plinth Base, 30.08 IN H x 31.46 IN W x 3.94

Item #: 994726

Cat #: P2BP188

UPC: 783510311025

Sign In or Register to view pricing and more.
Documents & Guides
Hoffman Proline G2 P40 Plinth Base, 30.08 IN H x 31.46 IN W x 3.94 IN D, Steel, Black

Overview

Hoffman Proline G2 P40 Plinth Base, 30.08 IN H x 31.46 IN W x 3.94 IN D, Steel, Black
nVent HOFFMAN HOFP2BP188 ProLine G2 Plinth Bases install under an enclosure to provide space for cables to enter from below.
Also known as: 783510311025, P2BP188

Specifications

Type: Plinth Base
Material: Steel
Height: 3.940 in
Width: 31.460 in
Depth: 30.080 in
Type: Plinth Base
Height: 3.940 in
Depth: 30.080 in
Material: Steel
Width: 31.460 in

Customer Reviews

No reviews for this product
(0)