MEDIUM PREDATOR LED 4 MODULES 5000K 1050 MA DRIVER AUTO-SENS

Item #: 994698

Cat #: PMLED-4-5K-10A-AS-44-4-K-HP-0663

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MEDIUM PREDATOR LED 4 MODULES 5000K 1050 MA DRIVER AUTO-SENSING

Overview

MEDIUM PREDATOR LED 4 MODULES 5000K 1050 MA DRIVER AUTO-SENSING
Also known as: PMLED-4-5K-10A-AS-44-4-K-HP-0663

Specifications

Mounting: Yoke
Color Temperature: 5000 (Bright White)
Color: Gray
Light Technology: LED
Mounting: Yoke
Color: Gray
Color Temperature: 5000 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)