ETN XTCE115GS1TD IEC Full Voltage N

Item #: 994419

Cat #: XTCE115GS1TD

UPC: 786685365275

Sign In or Register to view pricing and more.
Documents & Guides
C-H XTCE115GS1TD IEC

Overview

C-H XTCE115GS1TD IEC
Also known as: 786685365275, XTCE115GS1TD

Specifications

Mounting: Panel, DIN Rail
Poles: 3
Amps: 115
Volts DC Range: 24, 27
Volts AC: 600
Size: 90 mm
Mounting: Panel, DIN Rail
Amps: 115
Volts AC: 600
Poles: 3
Volts DC Range: 24, 27
Size: 90 mm

Customer Reviews

No reviews for this product
(0)