3 LT MR16 Round Back Track Head Kit, Brushed Nickel

Item #: 994411

Cat #: TK354

UPC: 045923433542

Sign In or Register to view pricing and more.
Documents & Guides
3 Light - MR16 - Round Back Track Kit - 4 foot Track - Line Voltage - Brushed Nickel

Overview

3 Light - MR16 - Round Back Track Kit - 4 foot Track - Line Voltage - Brushed Nickel
SATCO|NUVO track lighting kits are available in a variety of styles, colors, and shapes. The three-light TK354 is a round head design Finished in brushed Nickel, simple yet stylish and functional. Create the perfect track system to suit your lighting needs.
Also known as: 045923433542, TK354

Specifications

Volts AC: 120
Color: Brushed Nickel
Material: Metal
Wattage: 50
Standards: California Proposition 65
Light Technology: Halogen
Base: 2-Pin (GU10)
Volts AC: 120
Material: Metal
Standards: California Proposition 65
Base: 2-Pin (GU10)
Color: Brushed Nickel
Wattage: 50
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)