Solar PV Wire, 2kV Rated, 10 AWG, Black, 5000'

Item #: 994382

Cat #: 310-5000FT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Solar Photovoltaic Wire, 2kV Rated, 10 AWG, Black, 5000'

Overview

Solar Photovoltaic Wire, 2kV Rated, 10 AWG, Black, 5000'
Also known as: 310-5000FT

Specifications

Gauge: 10
Material: Copper
Color: Black
Length: 5000 ft
Conductors: 1
Jacket: CPE
Volts AC: 2kV
Gauge: 10
Color: Black
Conductors: 1
Volts AC: 2kV
Material: Copper
Length: 5000 ft
Jacket: CPE

Customer Reviews

No reviews for this product
(0)