LEVITON TDR20-S1W

Item #: 994351

Cat #: TDR20-S1W

UPC: 078477762455

Sign In or Register to view pricing and more.
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Spec Grade, Decora Receptacle, Hot Terminal Split w/ 1 Plug Controlled, Straight Blade, Self Grounding, Back & Side Wired - White

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Spec Grade, Decora Receptacle, Hot Terminal Split w/ 1 Plug Controlled, Straight Blade, Self Grounding, Back & Side Wired - White
Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol.
Also known as: 078477762455, TDR20-S1W

Specifications

Color: White
Material: Nylon/Polypropylene
Color: White
Material: Nylon/Polypropylene

Customer Reviews

No reviews for this product
(0)