Enclosure, Wall Mount, Type 4X, Hinged, 10" x 8" x 6", Fiberglass

Item #: 99434

Cat #: RHJ1008HWPL1LG

UPC: 783510158637

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount, Type 4X, Enclosure, Raised Hinged, Solid Latching Cover, Size/Dims: 10.00x8.00x6.19, Material/Finish: Fiberglass/Gray.

Overview

Wall Mount, Type 4X, Enclosure, Raised Hinged, Solid Latching Cover, Size/Dims: 10.00x8.00x6.19, Material/Finish: Fiberglass/Gray.
Also known as: 783510158637, RHJ1008HWPL1LG

Specifications

Mounting: Surface
Color: Gray
Width: 8 in
Material: Fiberglass
Height: 10 in
Depth: 6.190 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 4X, NEMA 3
Mounting: Surface
Width: 8 in
Height: 10 in
Special Program: Hoffman On Demand
Color: Gray
Material: Fiberglass
Depth: 6.190 in
IP/NEMA Rating: NEMA 4X, NEMA 3

Customer Reviews

No reviews for this product
(0)