15A NAFTA HG TR GFCI

Item #: 994308

Cat #: GFTR1-HFI

UPC: 078477727799

Sign In or Register to view pricing and more.

Overview

LEV GFTR1-HFI 15A NAFTA HG TR
15 Amp, 125 Volt, SmartlockPro Slim Self-Test GFCI Receptacle, NAFTA Compliant, FED-SPEC, Hospital Grade, Tamper-Resistant, NEMA 5-15R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included - Ivory
Also known as: 078477727799, GFTR1-HFI

Specifications

Type: GFCI
Color: Ivory
NEMA Configuration: 5-15R
Material: PBT Plastic
Type: GFCI
NEMA Configuration: 5-15R
Color: Ivory
Material: PBT Plastic

Customer Reviews

No reviews for this product
(0)