Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Skylark LED/CFL BLK, Single Pole/3-way, Capable of controlling up to 150 W Dimmable CFL / LED, or 600W Incandescent / Halogen. Color: Almond. ***Clamshell Packaging***
Overview
Skylark LED/CFL BLK, Single Pole/3-way, Capable of controlling up to 150 W Dimmable CFL / LED, or 600W Incandescent / Halogen. Color: Almond. ***Clamshell Packaging***
Skylark C.L Dimmer for CFL, LED, halogen, and incandescent dimmable bulbs, usesLED Technology, clamshell packaging in almond
Also known as: 784276008877, SCL-153PH-AL
Specifications
Type: | 3-Way, Slide |
Mounting: | Insert |
Wattage: | 600, 150 |
Volts AC: | 120 |
Poles: | 1 |
Color: | Almond |
Type: | 3-Way, Slide |
Wattage: | 600, 150 |
Poles: | 1 |
Mounting: | Insert |
Volts AC: | 120 |
Color: | Almond |
Customer Reviews
No reviews for this product
(0)