Relay Module, 1NC Contact, 24VDC, 16A, DIN Rail Mount, 10 Package

Item #: 994180

Cat #: 1479680000

UPC: 050118288036

Sign In or Register to view pricing and more.
Documents & Guides
Relay Module, TERMSERIES, 1 Normally Closed Contact, 24 Volt DC, 16 Amp, Screw Connections, DIN Rail Mount, Standard Package Qty: 10, Order of 1 = 1 Modules

Overview

Relay Module, TERMSERIES, 1 Normally Closed Contact, 24 Volt DC, 16 Amp, Screw Connections, DIN Rail Mount, Standard Package Qty: 10, Order of 1 = 1 Modules
Also known as: 050118288036, 1479680000

Specifications

Volts DC Range: 24
Mounting: DIN Rail
Phase: 1
Amps: 16
Type: Interface Relay Block
Volts DC Range: 24
Phase: 1
Type: Interface Relay Block
Mounting: DIN Rail
Amps: 16

Customer Reviews

No reviews for this product
(0)