![Plastic Flexible Mandrel, for 3" Duct Plastic Flexible Mandrel, for 3" Duct](https://rexel-cdn.com/products/gre39261.jpg?i=66AFFA4C-8CD5-47FF-86D1-3C57EF86D837&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Plastic Mandrel, Flexible, Duct Cleaner, Duct Size: 3", Max Disk Size: 2.81", Maximum Rated Capacity 2330 lbs.
Overview
Plastic Mandrel, Flexible, Duct Cleaner, Duct Size: 3", Max Disk Size: 2.81", Maximum Rated Capacity 2330 lbs.
Useful for cleaning out mud, dirt, and light obstacles from ducts before installation of cable Can be used around tight bends due to convex contacts between disks Tapered profile allows pulling in either direction. Pulling eyes on both ends. Polyurethane disks do not damage inner walls of duct
Also known as: 783310392613, 39261, 2" mandrel
Specifications
Size: | 3 in |
Type: | Mandrels |
Size: | 3 in |
Type: | Mandrels |
Customer Reviews
No reviews for this product
(0)