Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120, 3PH, 30 kVA, CU

Item #: 994021

Cat #: SG3A0030KB0C

UPC: 803423123864

Transformer, Dry Type, 30 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Copper Windings, 60 Hz operation
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, 30 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Copper Windings, 60 Hz operation
HPS Sentinel ™  G general purpose distribution transformers are rated for 600 volts and below. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems.
Also known as: 803423123864, SG3A0030KB0C

Specifications

Phase: 3
Secondary Voltage: 120/208Y
Volt Amps: 30kVA
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 30kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta

Customer Reviews

No reviews for this product
(0)