14W A21 LED Lamp, 22-27K

Item #: 993904

Cat #: 14A21/LED/827-22-DIM-120V

UPC: 046677459079

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 14W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 2700K to 2200K as you dim, Rated Average Life: 25,000 Hrs, *Philips #45907-3* 75W Equivalent. This lamp is ENERGY STAR® qualified.

Overview

Dimmable LED Lamp, 14W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 2700K to 2200K as you dim, Rated Average Life: 25,000 Hrs, *Philips #45907-3* 75W Equivalent. This lamp is ENERGY STAR® qualified.
Also known as: 046677459079, 14A21/LED/827-22-DIM-120V

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Lumens: 1100
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Wattage: 14
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Shape: A21 (Arbitrary)
Wattage: 14
Dimmable: Yes
Volts AC: 120
Lumens: 1100
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)