This product has been discontinued.
12W PAR38 LED Lamp, 50K
Item #: 993903
Cat #: 12PAR38/LED/850/F35/DIM-ULW-SO-120V
UPC: 046677461041
Sign In or Register to view pricing and more.
Documents & Guides
Outdoor LED Lamp, 12W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 80, Color Temperature: 5000K, Beam Angle: 35°, Rated Average Life: 25,000 Hrs. Energy Star Rated.
Overview
Outdoor LED Lamp, 12W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 80, Color Temperature: 5000K, Beam Angle: 35°, Rated Average Life: 25,000 Hrs. Energy Star Rated.
Also known as: 046677461041, 12PAR38/LED/850/F35/DIM-ULW-SO-120V
Specifications
Base: | Medium Screw (E26) |
Color Temperature: | 5000 (Bright White) |
Wattage: | 12 |
Volts AC: | 120 |
Type: | Outdoor |
Color Rendering Index (CRI): | 80 |
Shape: | PAR38 (Sealed Beam) |
Lumens: | 1200 |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 35° |
Base: | Medium Screw (E26) |
Wattage: | 12 |
Type: | Outdoor |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | LED |
Angle: | 35° |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Lumens: | 1200 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)