Decora Wallplate, 4-Gang, Nylon, Brown

Item #: 99385

Cat #: NP264

UPC: 883778102639

Sign In or Register to view pricing and more.
Documents & Guides
Decora/GFCI Wallplate, 4-Gang, Nylon, Brown, Standard Size, GFCI Block Receptacle

Overview

Decora/GFCI Wallplate, 4-Gang, Nylon, Brown, Standard Size, GFCI Block Receptacle
Also known as: 883778102639, NP264

Specifications

Color: Brown
Mounting: Device
Size: Standard
Type: GFCI, Decora
Gangs: 4
Material: Nylon
Color: Brown
Size: Standard
Gangs: 4
Mounting: Device
Type: GFCI, Decora
Material: Nylon

Customer Reviews

No reviews for this product
(0)