Marker Cards, 11 -20, Snap-In, for 1492-J, L, 6mm x 10mm

Item #: 993804

Cat #: 1492-M6X10H11-20

UPC: 781180903359

Sign In or Register to view pricing and more.
Documents & Guides
Marker Cards, 11 - 20, Horizontal, Snap-In, Individual, for 1492-J, L, 6 mm x 10 mm, 120 per Card, 5 in a Package

Overview

Marker Cards, 11 - 20, Horizontal, Snap-In, Individual, for 1492-J, L, 6 mm x 10 mm, 120 per Card, 5 in a Package
Also known as: 781180903359, 1492-M6X10H11-20

Specifications

Mounting: Snap On
Family / Style: 1492
Type: Marker Cards
Mounting: Snap On
Type: Marker Cards
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)