14 AWG THHN/THWN-2 Stranded Copper, Yellow, 2500'

Item #: 99372

Cat #: THHN14STRYEL2500RL

UPC: 048243228379

Documents & Guides
14 AWG, THHN/THWN-2, Stranded Copper,, 600V, Yellow, 2500 ft. Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

14 AWG, THHN/THWN-2, Stranded Copper,, 600V, Yellow, 2500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 048243228379, THHN14STRYEL2500RL

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: Yellow
Stranding: Stranded
Package Type: Reel
Length: 2500 ft
Material: Copper
Conductors: 1
Color: Yellow
Package Type: Reel
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)