Fuse, Semi-Conductor Protection, 1800A, 650VAC, Size 33, 225W Loss

Item #: 993665

Cat #: A065URD33TTI1800

UPC: 605340336668

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Semi-Conductor Protection, 1800 Amp, 650 Volt AC, Size 33, 225 Watt Loss, Trip Indicator

Overview

Fuse, Semi-Conductor Protection, 1800 Amp, 650 Volt AC, Size 33, 225 Watt Loss, Trip Indicator
PSC Square Body Fuses: Built with speed in mind Mersen’s high-performance Protection Semiconductor (PSC) technology square body fuses are truly built with speed in mind from protection to delivery. Mersen PSC semiconductor fuses deliver the ultimate in protection for your power conversion equipment.
Also known as: 605340336668, A065URD33TTI1800

Specifications

Amps: 1800
Size: 33
Interrupt Rating AC: 200 kA
Class: aR
Speed: Extreme Fast Acting
Mounting: Tap Single Hole
Amps: 1800
Interrupt Rating AC: 200 kA
Speed: Extreme Fast Acting
Size: 33
Class: aR
Mounting: Tap Single Hole

Customer Reviews

No reviews for this product
(0)