Contactor, Definite Purpose, 2P, 25A, 24VAC Coil, Open

Item #: 993634

Cat #: CR553AB2HAA

UPC: 022903992039

Documents & Guides
Contactor, Definite Purpose, 2-Pole, 25 Amp, 24 Volt AC Coil, Open
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor, Definite Purpose, 2-Pole, 25 Amp, 24 Volt AC Coil, Open
Also known as: 022903992039, CR553AB2HAA

Specifications

Poles: 2
Type: Contactor, Definite Purpose
Volts AC Control: 24
Amps: 25
Family / Style: CR553
Poles: 2
Volts AC Control: 24
Family / Style: CR553
Type: Contactor, Definite Purpose
Amps: 25

Customer Reviews

No reviews for this product
(0)