This product may not be available in all locations.
![Power Supply, Redundant Kit, 110VAC, 75W, Conformally Coated Power Supply, Redundant Kit, 110VAC, 75W, Conformally Coated](https://rexel-cdn.com/products/1756-par2k.jpg?i=950B15C6-7E9C-4E75-A9D8-5F19826F3A89&f=420)
Power Supply, Redundant Kit, 110VAC, 75W, Conformally Coated
Item #: 993626
Cat #: 1756-PAR2K
UPC: 612598612512
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, ControlLogix, Redundant Kit, Consisting of: 2 - 1756-PA75R Power Supplies, 2 - 1756CPR2 Cables, 1 - 1756PSCA2 Chassis Adapter Modules, 110 Volt AC, 75 Watt, Series B Chassis, Conformally Coated
Overview
Power Supply, ControlLogix, Redundant Kit, Consisting of: 2 - 1756-PA75R Power Supplies, 2 - 1756CPR2 Cables, 1 - 1756PSCA2 Chassis Adapter Modules, 110 Volt AC, 75 Watt, Series B Chassis, Conformally Coated
Our Bulletin 1756 ControlLogix® chassis-based modules provide a full range of digital, diagnostic digital, analog, motion control, specialty I/O, and compute modules to meet your application needs. You can use any of the chassis-based modules in the local chassis of a ControlLogix controller or in a chassis linked to a ControlLogix controller across ControlNet™ or EtherNet/IP™ networks.
Also known as: 612598612512, 1756-PAR2K
Specifications
Mounting: | Chassis |
Wattage: | 75 |
Type: | Redundant Kit |
Family / Style: | ControlLogix |
Volts AC: | 110 |
Mounting: | Chassis |
Type: | Redundant Kit |
Volts AC: | 110 |
Wattage: | 75 |
Family / Style: | ControlLogix |
Customer Reviews
No reviews for this product
(0)