106US W 50FT 16-3-SO 1447

Item #: 993597

Cat #: 106USB163

UPC: 786788794736

Sign In or Register to view pricing and more.
Documents & Guides
Super-SafewayÖ Rubber Hand Lamp with 100W Screw Release Reflector Guard with Switch and Side Outlet, Cord Length 15.24m (50.0' ), Cord Type 16/3 SOOW

Overview

Super-SafewayÖ Rubber Hand Lamp with 100W Screw Release Reflector Guard with Switch and Side Outlet, Cord Length 15.24m (50.0' ), Cord Type 16/3 SOOW
Also known as: 786788794736, 106USB163

Specifications

Wattage: 100
Volts AC: 120, 240
Material: Metal, Rubber
Length: 50 ft
Light Technology: Incandescent
Color: Yellow
Wattage: 100
Material: Metal, Rubber
Light Technology: Incandescent
Volts AC: 120, 240
Length: 50 ft
Color: Yellow

Customer Reviews

No reviews for this product
(0)