Meter Base, 320A, 4 Jaw, 600VAC, 1PH, Ringless, Lever Bypass, OH/UG

Item #: 99356

Cat #: U1079-RRL-K3

UPC: 784572132771

Sign In or Register to view pricing and more.
Meter Base, 320 Amp, 4 Jaw, 600 Volt AC, 1-Phase, Ringless, Lever Bypass, OH/UG Service, NEMA 3R

Overview

Meter Base, 320 Amp, 4 Jaw, 600 Volt AC, 1-Phase, Ringless, Lever Bypass, OH/UG Service, NEMA 3R
Also known as: 784572132771, U1079-RRL-K3

Specifications

Amps: 320
Mounting: Surface
Phase: 1
Volts AC Control: 600
Jaws: 4
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 320
Phase: 1
Jaws: 4
Standards: California Proposition 65
Mounting: Surface
Volts AC Control: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)